Raceway Cover, 5400 Series, Non-Metallic, Ivory, 5" x 8'

Item #: 0271690

Cat #: 5400C

UPC: 786776100433

$ 5.83 FT
Company wide:
184 in stock

Overview

Non-Metallic, Full Width Cover, 5400 Series. Size: 8' Length, 4-31/32" Width. PVC, Ivory.

5400 Series™ Raceway provides wire and cable management for data, voice, video, and power applications. For school and office applications, this is an ideal solution for providing flexibility and accessibility of wire and cable.

Also known as: 786776100433, 5400C, WMD5400C

Specifications

Length: 8 ft
Color: Ivory
Material: PVC
Length: 8 ft
Material: PVC
Color: Ivory