Two-Compartment Raceway Base, Non-Metallic, Ivory, 5-1/4" x 8'

Item #: 0271689

Cat #: 5400TB

UPC: 786776536140

$ 8.15 FT
Company wide:
168 in stock

Overview

Non-Metallic, (2) Compartment Base, 5400 Series. Size: 8' Length, 5-1/4" Width, 1-11/16" Depth. PVC, Ivory.

5400 Series™ Raceway provides wire and cable management for data, voice, video, and power applications. For school and office applications, this is an ideal solution for providing flexibility and accessibility of wire and cable.

Also known as: 786776536140, 5400TB, WMD5400TB

Specifications

Length: 8 ft
Color: Ivory
Material: PVC
Length: 8 ft
Material: PVC
Color: Ivory