This product has been discontinued.

Load Center, Main Breaker, 200A, 120/208/240VAC, 3P, 30/30, NEMA 1, 10kAIC
Item #: 0271656
Cat #: CH30B3200L
UPC: 782113097961
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
200 AMP, 208Y/120V or 240V AC, 3-Phase, Main Breaker Loadcenter, 10 kAIC, 30-Space, 30-Pole, Copper Bus, NEMA 1 - Indoor. Cover Size: L. Dims: H: 39", W: 14.31", D: 5.19"
Overview
200 AMP, 208Y/120V or 240V AC, 3-Phase, Main Breaker Loadcenter, 10 kAIC, 30-Space, 30-Pole, Copper Bus, NEMA 1 - Indoor. Cover Size: L. Dims: H: 39", W: 14.31", D: 5.19"
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets
Also known as: 782113097961, CH30B3200L, CUTCH30B3200L
Specifications
| Type: | Main Breaker |
| Amps: | 200 |
| Phase: | 3 |
| Mounting: | Flush, Surface |
| Family / Style: | CH |
| Volts AC: | 120/208, 240 |
| IP/NEMA Rating: | NEMA 1 |
| Circuits: | 30 |
| Interrupt Rating AC: | 10 kA |
| Type: | Main Breaker |
| Phase: | 3 |
| Family / Style: | CH |
| IP/NEMA Rating: | NEMA 1 |
| Interrupt Rating AC: | 10 kA |
| Amps: | 200 |
| Mounting: | Flush, Surface |
| Volts AC: | 120/208, 240 |
| Circuits: | 30 |