CH 3/4-inch main loadcenter

Item #: 0271654

Cat #: CH42N225K

UPC: 782113098517

Call for price
Company wide:
0 in stock
CH 3/4-inch main loadcenter, single-phase, 42 circuits, 42-pole, #2-300 kcmil wire, 225A, NEMA 1

Overview

CH 3/4-inch main loadcenter, single-phase, 42 circuits, 42-pole, #2-300 kcmil wire, 225A, NEMA 1
Also known as: 782113098517, CH42N225K, CUTCH42N225K

Specifications

Spaces: 42
Mounting: Flush, Surface
Family / Style: CH
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 42
Amps: 225
Spaces: 42
Family / Style: CH
Phase: 1
Circuits: 42
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Amps: 225