Load Center, Main Lug Only, 225A, 3PH, 30 Circuit, NEMA 3R

Item #: 0271648

Cat #: CH30L3225R

UPC: 782113097930

$ 1085.78 EA
Company wide:
0 in stock
Load Center, Main Lug Only, 225 Amp, 30 Circuit, 3-Phase, 208Y/120 - 240 Volt AC, Copper Bus, Split Neutral, NEMA 3R, Hub Cover

Overview

Load Center, Main Lug Only, 225 Amp, 30 Circuit, 3-Phase, 208Y/120 - 240 Volt AC, Copper Bus, Split Neutral, NEMA 3R, Hub Cover
Also known as: 782113097930, CH30L3225R, CUTCH30L3225R

Specifications

Phase: 3
Poles: 3
Volts AC: 208Y, 120/240
Family / Style: CH
Spaces: 30
Mounting: Surface
Type: Main Lug
Amps: 225
Circuits: 30
IP/NEMA Rating: NEMA 3R
Phase: 3
Volts AC: 208Y, 120/240
Spaces: 30
Type: Main Lug
Circuits: 30
Poles: 3
Family / Style: CH
Mounting: Surface
Amps: 225
IP/NEMA Rating: NEMA 3R