Main Lug Kit, Type CH, 225A

Item #: 0271647

Cat #: CHL225N

UPC: 782113098487

$ 362.27 EA
Company wide:
0 in stock
Documents & Guides
Main Lug Kit, 225 Amp, #4 - 300 Kcmil, Used With Convertible CH Loadcenters

Overview

Main Lug Kit, 225 Amp, #4 - 300 Kcmil, Used With Convertible CH Loadcenters
Also known as: 782113098487, CHL225N, CUTCHL225N

Specifications

Phase: 3, 1
Family / Style: CH
Type: Main Lug
Amps: 225
Size: 3/4 in
Phase: 3, 1
Type: Main Lug
Size: 3/4 in
Family / Style: CH
Amps: 225