Breaker, 200A, 2P, 120/240V, 25 kAIC, Type CSR

Item #: 0271643

Cat #: CSR2200N

UPC: 782113098463

$ 320.00 EA
Company wide:
158 in stock
Documents & Guides
200 Amp, 2-Pole, Type CSR Circuit Breaker, Bolt-On, 25 kAIC, 120/240 VAC. Used on Type ECB Unit Enclosures.

Overview

200 Amp, 2-Pole, Type CSR Circuit Breaker, Bolt-On, 25 kAIC, 120/240 VAC. Used on Type ECB Unit Enclosures.

The main breaker protects the entire panel and can be used as a service disconnect. Type CH breaker to be used in Type CH load centers. Eaton is a trusted name in electrical products for over 175-years.

Also known as: 782113098463, CSR2200N, CUTCSR2200N

Specifications

Amps: 200
Poles: 2
Volts AC: 120, 240
Mounting: Bolt On
Interrupt Rating AC: 25 kA
Amps: 200
Volts AC: 120, 240
Interrupt Rating AC: 25 kA
Poles: 2
Mounting: Bolt On