CHH2100SR01

Item #: 0271623

Cat #: CHH2100SR01

UPC: 782113769417

Company wide:
0 in stock
Documents & Guides
Type CCH Bolt-On Circuit Breaker, Two-Pole, 100A, 240V, 100 kAIC, 120V Shunt Trip

Overview

Type CCH Bolt-On Circuit Breaker, Two-Pole, 100A, 240V, 100 kAIC, 120V Shunt Trip
Also known as: 782113769417, CHH2100SR01, CUTCHH2100SR01

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 100
Mounting: Bolt On
Interrupt Rating AC: 25 kA
Family / Style: CH
Volts AC: 120, 240
Mounting: Bolt On
Poles: 2
Amps: 100
Interrupt Rating AC: 25 kA