
30.5 Mm, Heavy-Duty Selector Switch Operator
Item #: 0271581
Cat #: 10250T15227
UPC: 782113227528
$ 315.28 EA
Company wide:
0
in stock
Documents & Guides
30.5 Mm, Heavy-Duty Selector Switch Operator, Key Type, Non-Illuminated, 3-Position, 60 Degree Throw, Operating Mode: Maintained, All Positions Key Removal, Cam 2
Overview
30.5 Mm, Heavy-Duty Selector Switch Operator, Key Type, Non-Illuminated, 3-Position, 60 Degree Throw, Operating Mode: Maintained, All Positions Key Removal, Cam 2
Also known as: 782113227528, 10250T15227, CUT10250T15227
Specifications
| Type: | Heavy-Duty |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
| Type: | Heavy-Duty |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |