This product has been discontinued.

Load Center, Main Lug, 125A, 120/240VAC, 1P, 24/24, NEMA 3R
Item #: 0271553
Cat #: CH24L125R
UPC: 782113097701
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
125 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 24-Space, 24-Pole, Copper Bus, NEMA 3R - Rainproof. Surface Mount. Cover Included. Includes: Hub Closure Plate. Dims: H: 21", W: 14.31", D: 3.88"
Overview
125 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 24-Space, 24-Pole, Copper Bus, NEMA 3R - Rainproof. Surface Mount. Cover Included. Includes: Hub Closure Plate. Dims: H: 21", W: 14.31", D: 3.88"
Also known as: 782113097701, CH24L125R, CUTCH24L125R, outdoor panel, raintight panel
Specifications
| Spaces: | 24 |
| Family / Style: | CH |
| Amps: | 125 |
| Mounting: | Surface |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Type: | Main Lug |
| Circuits: | 24 |
| IP/NEMA Rating: | NEMA 3R |
| Spaces: | 24 |
| Amps: | 125 |
| Phase: | 1 |
| Type: | Main Lug |
| IP/NEMA Rating: | NEMA 3R |
| Family / Style: | CH |
| Mounting: | Surface |
| Volts AC: | 120/240 |
| Circuits: | 24 |