Load center, Main Lug, 225A, 120/208/240VAC, 3P, 24/24, NEMA 3R

Item #: 0271549

Cat #: CH24L3225R

UPC: 782113097688

$ 950.90 EA
Company wide:
0 in stock
225 AMP, 208Y/120 Volt or 240 Volt AC, 3-Phase, Main Lug Load Center, 24-Space, 24-Circuit, Copper Bus, NEMA 3R

Overview

225 AMP, 208Y/120 Volt or 240 Volt AC, 3-Phase, Main Lug Load Center, 24-Space, 24-Circuit, Copper Bus, NEMA 3R
Also known as: 782113097688, CH24L3225R, CUTCH24L3225R

Specifications

Spaces: 24
Phase: 3
Volts AC: 208Y, 120/240
Family / Style: CH
Mounting: Surface
Type: Main Lug
Circuits: 24
Amps: 225
IP/NEMA Rating: NEMA 3R
Spaces: 24
Volts AC: 208Y, 120/240
Mounting: Surface
Circuits: 24
IP/NEMA Rating: NEMA 3R
Phase: 3
Family / Style: CH
Type: Main Lug
Amps: 225