
Load Center, Main Lug, 225A, 208Y/120, 240V, 3PH, 24/24, NEMA 1
Item #: 0271547
Cat #: CH24L3225D
UPC: 782113097671
$ 654.04 EA
Company wide:
0
in stock
Documents & Guides
225 AMP, 208Y/120, 240 Volt AC, 3-Phase, Main Lug Only, Loadcenter, 24-Space, 24-Pole, Copper Bus, Cover Size: D. NEMA 1 - Indoor
Overview
225 AMP, 208Y/120, 240 Volt AC, 3-Phase, Main Lug Only, Loadcenter, 24-Space, 24-Pole, Copper Bus, Cover Size: D. NEMA 1 - Indoor
Also known as: 782113097671, CH24L3225D, CUTCH24L3225D
Specifications
| Spaces: | 24 |
| Phase: | 3 |
| Volts AC: | 208Y, 120/240 |
| Family / Style: | CH |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1 |
| Material: | Copper |
| Type: | Main Lug |
| Circuits: | 24 |
| Amps: | 225 |
| Spaces: | 24 |
| Volts AC: | 208Y, 120/240 |
| Mounting: | Surface |
| Material: | Copper |
| Circuits: | 24 |
| Phase: | 3 |
| Family / Style: | CH |
| IP/NEMA Rating: | NEMA 1 |
| Type: | Main Lug |
| Amps: | 225 |