
Load center, Main Lug, 125A, 120/208/240VAC, 3P, 24/24, NEMA 3R
Item #: 0271538
Cat #: CH24L3125R
UPC: 782113097664
$ 769.26 EA
Company wide:
6
in stock
Documents & Guides
125 AMP, 208Y/120V or 240V AC, 3-Phase, Main Lug Only Loadcenter, 24-Space, 24-Pole, Copper Bus, NEMA 3R - Rainproof. Cover Included. Includes: Hub Closure Plate. Dims: H: 21", W: 14.31", D: 3.88"
Overview
125 AMP, 208Y/120V or 240V AC, 3-Phase, Main Lug Only Loadcenter, 24-Space, 24-Pole, Copper Bus, NEMA 3R - Rainproof. Cover Included. Includes: Hub Closure Plate. Dims: H: 21", W: 14.31", D: 3.88"
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Also known as: 782113097664, CH24L3125R, CUTCH24L3125R
Specifications
| Phase: | 3 |
| Family / Style: | CH |
| Amps: | 125 |
| Volts AC: | 120/208, 240 |
| Mounting: | Surface |
| Type: | Main Lug |
| Circuits: | 24 |
| IP/NEMA Rating: | NEMA 3R |
| Phase: | 3 |
| Amps: | 125 |
| Mounting: | Surface |
| Circuits: | 24 |
| Family / Style: | CH |
| Volts AC: | 120/208, 240 |
| Type: | Main Lug |
| IP/NEMA Rating: | NEMA 3R |