Main Circuit Breaker Loadcenter, 10 kAIC

Item #: 0271532

Cat #: CH22B125R

UPC: 782113097640

Call for price
Company wide:
0 in stock
1-phase, Main Breaker Loadcenter, 125 Amp, 10 Kaic, 22-pole, Copper Bus, NEMA 3r- Rainproof

Overview

1-phase, Main Breaker Loadcenter, 125 Amp, 10 Kaic, 22-pole, Copper Bus, NEMA 3r- Rainproof
Also known as: 782113097640, CH22B125R, CUTCH22B125R

Specifications

Type: Main Breaker
Family / Style: CH
Circuits: 22
Amps: 125
Interrupt Rating AC: 10 kA
Type: Main Breaker
Circuits: 22
Interrupt Rating AC: 10 kA
Family / Style: CH
Amps: 125