This product has been discontinued.

125A, 120/240V, 1P, 22/22, MB Loadcenter, NEMA 1
Item #: 0271531
Cat #: CH22B125C
UPC: 782113097633
Company wide:
0
in stock
Discontinued
Documents & Guides
125 AMP, 120/240V AC, 1-Phase, Main Breaker Loadcenter, 10 kAIC, 22-Space, 22-Pole, Copper Bus, Cover Size: C NEMA 1 - Indoor. Dims: H: 21", W: 14.31", D: 3.88"
Overview
125 AMP, 120/240V AC, 1-Phase, Main Breaker Loadcenter, 10 kAIC, 22-Space, 22-Pole, Copper Bus, Cover Size: C NEMA 1 - Indoor. Dims: H: 21", W: 14.31", D: 3.88"
Also known as: 782113097633, CH22B125C, CUTCH22B125C
Specifications
| Type: | Main Breaker |
| Mounting: | Flush, Surface |
| Family / Style: | CH |
| Circuits: | 22 |
| Amps: | 125 |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Type: | Main Breaker |
| Family / Style: | CH |
| Amps: | 125 |
| Phase: | 1 |
| Mounting: | Flush, Surface |
| Circuits: | 22 |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 120/240 |