Load Center, Main Breaker, 100A, 120/240V, 1PH, 22/22, NEMA 3R, 10 kAIC

Item #: 0271529

Cat #: CH22B100R

UPC: 782113097626

Call for price
Company wide:
0 in stock
100 AMP, 120/240V AC, 1-Phase, Main Breaker Loadcenter, 10 kAIC, 22-Space, 22-Pole, Copper Bus, NEMA 3R - Rainproof. Cover Included. Includes: Hub Closure Plate. Dims: H: 21", W: 14.31", D: 3.88"

Overview

100 AMP, 120/240V AC, 1-Phase, Main Breaker Loadcenter, 10 kAIC, 22-Space, 22-Pole, Copper Bus, NEMA 3R - Rainproof. Cover Included. Includes: Hub Closure Plate. Dims: H: 21", W: 14.31", D: 3.88"
Also known as: 782113097626, CH22B100R, CUTCH22B100R

Specifications

Type: Main Breaker
Family / Style: CH
Circuits: 22
Amps: 100
Mounting: Surface
Phase: 1
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 10 kA
Type: Main Breaker
Circuits: 22
Mounting: Surface
Volts AC: 120/240
Interrupt Rating AC: 10 kA
Family / Style: CH
Amps: 100
Phase: 1
IP/NEMA Rating: NEMA 3R