Load Center, Main Lug, 125A, 120/240V, 1P, 20/20, NEMA 3R

Item #: 0271526

Cat #: CH20L125R

UPC: 782113097602

Company wide:
0 in stock
125 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 20-Space, 20-Pole, Copper Bus, NEMA 3R - Rainproof. Surface Mount. Cover Included. Includes: Hub Closure Plate. Dims: H: 21", W: 14.31", D: 3.88"

Overview

125 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 20-Space, 20-Pole, Copper Bus, NEMA 3R - Rainproof. Surface Mount. Cover Included. Includes: Hub Closure Plate. Dims: H: 21", W: 14.31", D: 3.88"
Also known as: 782113097602, CH20L125R, CUTCH20L125R

Specifications

Circuits: 20
Family / Style: CH
Amps: 125
Spaces: 20
Mounting: Surface
Phase: 1
Volts AC: 120/240
Type: Main Lug
IP/NEMA Rating: NEMA 3R
Circuits: 20
Amps: 125
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Family / Style: CH
Spaces: 20
Phase: 1
Type: Main Lug