125A, 3P, Sub-Feed Lug Block for CH Series

Item #: 0271519

Cat #: CHSF3125

UPC: 782113099149

$ 209.33 EA
Company wide:
6 in stock
Documents & Guides
Sub-Feed Lug Block, 3-Pole, 125 AMP, (3) 3/4-inch (19.1 mm) Spaces Needed, Used With CH Loadcenters.

Overview

Sub-Feed Lug Block, 3-Pole, 125 AMP, (3) 3/4-inch (19.1 mm) Spaces Needed, Used With CH Loadcenters.

Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.

Also known as: 782113099149, CHSF3125, CUTCHSF3125

Specifications

Family / Style: CH
Amps: 125
Size: 3/4 in
Family / Style: CH
Size: 3/4 in
Amps: 125