Sub-Feed Lug Block, 3/4", 2-Pole

Item #: 0271516

Cat #: CHSF2125

UPC: 782113099132

$ 192.31 EA
Company wide:
7 in stock
Sub-Feed Lug Block, Suitable For Convertible CH Loadcenters, 125 Amp, CH, Two-Pole, 1 Space, 0.75 Inch, 120/240 Volt AC, 1-Phase, Plug On Neutral, #10 - 1/0 AWG

Overview

Sub-Feed Lug Block, Suitable For Convertible CH Loadcenters, 125 Amp, CH, Two-Pole, 1 Space, 0.75 Inch, 120/240 Volt AC, 1-Phase, Plug On Neutral, #10 - 1/0 AWG

Eaton CH 3/4 in Loadcenter and Breaker Accessories Catalog#:CHSF2125 sub feed lug block 125A 2 pole Type CH 1/0 maX wire size

Also known as: 782113099132, CHSF2125, CUTCHSF2125, feed through block

Specifications

Family / Style: CH
Poles: 2
Amps: 125
Family / Style: CH
Amps: 125
Poles: 2