
125A, 120/208/240V, 3P, 18/18, ML Loadcenter, NEMA 3R
Item #: 0271512
Cat #: CH18L3125R
UPC: 782113097541
$ 693.35 EA
Company wide:
1
in stock
Documents & Guides
125 AMP, 208Y/120V or 240V AC, 3-Phase, Main Lug Only Loadcenter, 18-Space, 18-Pole, Copper Bus, NEMA 3R - Rainproof. Cover Included. Includes: Hub Closure Plate.
Overview
125 AMP, 208Y/120V or 240V AC, 3-Phase, Main Lug Only Loadcenter, 18-Space, 18-Pole, Copper Bus, NEMA 3R - Rainproof. Cover Included. Includes: Hub Closure Plate.
Also known as: 782113097541, CH18L3125R, CUTCH18L3125R
Specifications
| Phase: | 3 |
| Mounting: | Flush, Surface |
| Family / Style: | CH |
| Spaces: | 18 |
| Amps: | 125 |
| Volts AC: | 120/208, 240 |
| Type: | Main Lug |
| Circuits: | 18 |
| IP/NEMA Rating: | NEMA 3R |
| Phase: | 3 |
| Family / Style: | CH |
| Amps: | 125 |
| Type: | Main Lug |
| IP/NEMA Rating: | NEMA 3R |
| Mounting: | Flush, Surface |
| Spaces: | 18 |
| Volts AC: | 120/208, 240 |
| Circuits: | 18 |