This product has been discontinued.

Load center, Main Lug, 125A, 120/240VAC, 1P, 16/16, NEMA 3R
Item #: 0271496
Cat #: CH16L125R
UPC: 782113097480
Company wide:
0
in stock
Discontinued
Documents & Guides
125 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 16-Space, 16-Pole, Copper Bus, NEMA 3R - Rainproof. Surface Mount. Cover Included.Includes: Hub Closure Plate. Dims: H: 16.75", W: 14.31", D: 3.88"
Overview
125 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 16-Space, 16-Pole, Copper Bus, NEMA 3R - Rainproof. Surface Mount. Cover Included.Includes: Hub Closure Plate. Dims: H: 16.75", W: 14.31", D: 3.88"
Also known as: 782113097480, CH16L125R, CUTCH16L125R
Specifications
| Family / Style: | CH |
| Amps: | 125 |
| Circuits: | 16 |
| Mounting: | Surface |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Type: | Main Lug |
| Spaces: | 16 |
| IP/NEMA Rating: | NEMA 3R |
| Family / Style: | CH |
| Circuits: | 16 |
| Phase: | 1 |
| Type: | Main Lug |
| IP/NEMA Rating: | NEMA 3R |
| Amps: | 125 |
| Mounting: | Surface |
| Volts AC: | 120/240 |
| Spaces: | 16 |