This product has been discontinued.

Load Center, Main Lug, 125A, 120/240V, 1P, 16/16, NEMA 1
Item #: 0271493
Cat #: CH16L125B
UPC: 782113097473
Company wide:
0
in stock
Discontinued
Documents & Guides
125 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 16-Space, 16-Pole, Copper Bus, Cover Size: B NEMA 1 - Indoor. Dims: H: 16.75", W: 14.31", D: 3.88"
Overview
125 AMP, 120/240V AC, 1-Phase, Main Lug Only Loadcenter, 16-Space, 16-Pole, Copper Bus, Cover Size: B NEMA 1 - Indoor. Dims: H: 16.75", W: 14.31", D: 3.88"
Also known as: 782113097473, CH16L125B, CUTCH16L125B, main lug
Specifications
| Mounting: | Flush, Surface |
| Family / Style: | CH |
| Amps: | 125 |
| Circuits: | 16 |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Type: | Main Lug |
| Spaces: | 16 |
| Mounting: | Flush, Surface |
| Amps: | 125 |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 120/240 |
| Spaces: | 16 |
| Family / Style: | CH |
| Circuits: | 16 |
| Phase: | 1 |
| Type: | Main Lug |