Load Center Cover, Type CH, NEMA 1, Box Size L, Surface

Item #: 0271476

Cat #: CH8LS

UPC: 782113098982

$ 147.99 EA
Company wide:
15 in stock
Documents & Guides
CH Loadcenter Cover, Surface Style, NEMA 1, Indoor, Box Size L.

Overview

CH Loadcenter Cover, Surface Style, NEMA 1, Indoor, Box Size L.

The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.

Also known as: 782113098982, CH8LS, CUTCH8LS

Specifications

Family / Style: CH
Mounting: Surface
IP/NEMA Rating: NEMA 1
Family / Style: CH
IP/NEMA Rating: NEMA 1
Mounting: Surface