
Load Center, Main Lug, 125A, 120/208/240V, 3PH, 12/12, NEMA 3R
Item #: 0271453
Cat #: CH12L3125R
UPC: 782113097367
$ 532.72 EA
Company wide:
2
in stock
Documents & Guides
125 AMP, 208Y/120V or 240V AC, 3-Phase, Main Lug Only Loadcenter, 12-Space, 12-Pole, Copper Bus, NEMA 3R - Rainproof. Cover Included. Includes: Hub Closure Plate. Dims: H: 16.75", W: 14.31", D: 3.88"
Overview
125 AMP, 208Y/120V or 240V AC, 3-Phase, Main Lug Only Loadcenter, 12-Space, 12-Pole, Copper Bus, NEMA 3R - Rainproof. Cover Included. Includes: Hub Closure Plate. Dims: H: 16.75", W: 14.31", D: 3.88"
The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.
Also known as: 782113097367, CH12L3125R, CUTCH12L3125R
Specifications
| Circuits: | 12 |
| Phase: | 3 |
| Family / Style: | CH |
| Amps: | 125 |
| Volts AC: | 120/208, 240 |
| Mounting: | Surface |
| Type: | Main Lug |
| IP/NEMA Rating: | NEMA 3R |
| Circuits: | 12 |
| Family / Style: | CH |
| Volts AC: | 120/208, 240 |
| Type: | Main Lug |
| Phase: | 3 |
| Amps: | 125 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 3R |