ProLine G2 Enclosure Frame

Item #: 0271444

Cat #: P2F2066HF

UPC: 783510317621

$ 2896.80 EA
Company wide:
0 in stock
Documents & Guides
ProLine G2 Enclosure Frame, Material: Stainless Steel, Dimensions: 78.7" x 23.6" x 23.4"

Overview

ProLine G2 Enclosure Frame, Material: Stainless Steel, Dimensions: 78.7" x 23.6" x 23.4"
Also known as: 783510317621, P2F2066HF, HOFP2F2066HF

Specifications

Type: Frame
Material: Stainless Steel
Type: Frame
Material: Stainless Steel