NEMA Electrically Held Lighting Contactor- Open, 200A

Item #: 0271405

Cat #: CN35NN2A

UPC: 782113651002

$ 6328.53 EA
Company wide:
0 in stock
Documents & Guides
NEMA Electrically Held Lighting Contactor- Open Type, 200-amp, 2-pole, 120/60 Or110/50 Volt Coil

Overview

NEMA Electrically Held Lighting Contactor- Open Type, 200-amp, 2-pole, 120/60 Or110/50 Volt Coil
Also known as: 782113651002, CN35NN2A, CUTCN35NN2A

Specifications

Amps: 200
Family / Style: Freedom
Volts AC Control: 110/120
Mounting: Panel
Poles: 2
Volts AC: 600
Amps: 200
Volts AC Control: 110/120
Poles: 2
Family / Style: Freedom
Mounting: Panel
Volts AC: 600