Aluminum Work Stands

Item #: 0271400

Cat #: TW374-30

UPC: 051751030839

$ 333.49 EA
Company wide:
0 in stock
Documents & Guides
Werner; Portable Work Stand; Series Tw370-30, Type Ia, Duty Rating; Ladder Height: 4 Ft; Platform Depth: 8 In; Platform Length: 30 In; Base Width: 36-1/2 In; Spread: 36 In; Material: Aluminum; Load Capacity: 300 Lb; Steps: 3 In Wide; Rail:3 In Wide; Flange: 7/8 In Wide; Approx. Cu. Ft. Per Unit: 7.800

Overview

Werner; Portable Work Stand; Series Tw370-30, Type Ia, Duty Rating; Ladder Height: 4 Ft; Platform Depth: 8 In; Platform Length: 30 In; Base Width: 36-1/2 In; Spread: 36 In; Material: Aluminum; Load Capacity: 300 Lb; Steps: 3 In Wide; Rail:3 In Wide; Flange: 7/8 In Wide; Approx. Cu. Ft. Per Unit: 7.800
Also known as: 051751030839, TW374-30, WERTW37430

Specifications

No Specifications Available