Strain Relief Straight Liquidtight Cord Connector, 1-1/4 IN, 1.065 - 1.205"

Item #: 0271376

Cat #: 2559

UPC: 786210025599

$ 65.48 EA
Company wide:
0 in stock
Documents & Guides
Strain Relief Straight Liquidtight Cord Connector, 1-1/4 IN, 1.065-1.205 Inch Openings, Die Cast Zinc

Overview

Strain Relief Straight Liquidtight Cord Connector, 1-1/4 IN, 1.065-1.205 Inch Openings, Die Cast Zinc

Ideal for installations such as robot manufacturers, packaging equipment, machine tool building and other industrial OEM and MRO applications.

Also known as: 786210025599, 2559, THB2559

Specifications

Family / Style: Entrelec
Material: Zinc
Size: 1 1/4 in
Diameter Range: 1.065 - 1.205 in
Family / Style: Entrelec
Size: 1 1/4 in
Material: Zinc
Diameter Range: 1.065 - 1.205 in