Swing-Out Panel 16" x 12"

Item #: 0271368

Cat #: CSP1612

UPC: 783510119706

$ 291.01 EA
Company wide:
0 in stock
Concept Panel, Swing-Out, Panel Size: 13.78" x 9.84", Size/Dims: Fits 16" x 12", Material/Finish: Steel/Light Gray

Overview

Concept Panel, Swing-Out, Panel Size: 13.78" x 9.84", Size/Dims: Fits 16" x 12", Material/Finish: Steel/Light Gray

Panels swing clear from the front of the enclosure to provide access to mounted internal equipment. For CSPB panels, maximum swing is 94 degrees. For CSP panels, maximum panel swing is 106 degrees. Distance from panel surface to door when in the latched position is 1.71 in. (43 mm) for solid doors and 1.45 in. (37 mm) for window doors. Kits include panel, brackets and hardware to mount to the front flange. Swing-out panels also can be mounted on front-to-back adjustable rails. CSPB panels require adapter CSPBADB and front-to-back adjustable rails for front-to-back adjustment.

Also known as: 783510119706, CSP1612, HOFCSP1612

Features & Benefits

  • CSPB panels, maximum swing is 94 degrees
  • CSP panels, maximum panel swing is 106 degrees
  • Distance from panel surface to door when in the latched position is 1.71 in. (43 mm) for solid doors and 1.45 in. (37 mm) for window doors
  • Kits include panel, brackets and hardware to mount to the front flange

Specifications

Height: 16 in
Width: 12 in
Color: Gray
Material: Steel
Height: 16 in
Color: Gray
Width: 12 in
Material: Steel