
3-1/2" Round Ceiling/Fixture Box, Nail-On, NM
Item #: 0271366
Cat #: 9336-NK
UPC: 085339102717
$ 2.22 EA
Company wide:
1,515
in stock
3-1/2" Diameter, Nail-On, Ceiling/Fixture Box, Thermoset Fiberglass, Depth: 2-5/16". Cubic Inches: 16". Fixture Weight: 50 lbs. Includes: Nails
Overview
3-1/2" Diameter, Nail-On, Ceiling/Fixture Box, Thermoset Fiberglass, Depth: 2-5/16". Cubic Inches: 16". Fixture Weight: 50 lbs. Includes: Nails
Machine tapped fixture holes, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed "K" Clamps factory installed
Also known as: 085339102717, 9336-NK, ALL9336NK
Specifications
| Depth: | 2 3/8 in |
| Material: | Fiberglass |
| Mounting: | Nail On |
| Cubic Inches: | 16 in³ |
| Depth: | 2 3/8 in |
| Mounting: | Nail On |
| Material: | Fiberglass |
| Cubic Inches: | 16 in³ |