Enclosure 16.00x12.00x6.00

Item #: 0271365

Cat #: CFM16126

UPC: 783510794804

$ 835.59 EA
Company wide:
0 in stock
Concept Flush-Mounted Enclosures, 16.00x12.00x6.00, Gray, Steel

Overview

Concept Flush-Mounted Enclosures, 16.00x12.00x6.00, Gray, Steel

Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish.

Also known as: 783510794804, CFM16126, HOFCFM16126

Features & Benefits

  • Seams continuously welded and ground smooth
  • Corner-formed doors
  • Simple easy-to-remove and install hinge pins with built-in captivation clip
  • High-torque threadless studs and fasteners on door
  • Minimum-width body flange provides maximum door opening (210 degrees)
  • Door opens 210 degrees
  • External formed body flange
  • Panel mounting studs fit optional Concept panels and other accessories
  • Mounting holes in back of body for optional external wall-mount brackets
  • Removable door with hidden hinges for clean, aesthetic appearance

Specifications

IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Height: 16 in
Width: 12 in
Depth: 6 in
Material: Steel
Mounting: Wall
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 12, NEMA 4
Width: 12 in
Material: Steel
Special Program: Hoffman On Demand
Height: 16 in
Depth: 6 in
Mounting: Wall