Closure Plate/Cable Entry Cabinet, 23.51"

Item #: 0271357

Cat #: P2FCP6

UPC: 783510331061

$ 382.78 EA
Company wide:
0 in stock
Documents & Guides
Closure Plate For Cable Entry Cabinet, Length: 23.51" Fits 600mm Wide Cable Entry Cabinets

Overview

Closure Plate For Cable Entry Cabinet, Length: 23.51" Fits 600mm Wide Cable Entry Cabinets
Also known as: 783510331061, P2FCP6, HOFP2FCP6

Specifications

Material: Steel
Special Program: Hoffman On Demand
Material: Steel
Special Program: Hoffman On Demand