
Non-CTL Breaker, 30/50A, 2P, 120/240V, 10 kAIC, CTL Quad, BR Series
Item #: 0271354
Cat #: BRDC230250
UPC: 786676372343
$ 53.50 EA
Company wide:
92
in stock
Documents & Guides
Non-CTL Quadplex Breaker Without Rejection Tab, 2-Pole, 10 kAIC, 2-Pole 30 Amp Outer Indep Trip and 2-Pole 50 Amp Center Indep Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***
Overview
Non-CTL Quadplex Breaker Without Rejection Tab, 2-Pole, 10 kAIC, 2-Pole 30 Amp Outer Indep Trip and 2-Pole 50 Amp Center Indep Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***
Type BR 1-Inch Quad Circuit Breaker, Four-Pole, (2) 50A, (2) 30A , 120/240V, 10kAIC, #14-4 AWG Cu/Al at 600C or 750C
Also known as: 786676372343, BRDC230250, CUTBRDC230250
Specifications
| Volts AC: | 120, 240 |
| Amps: | 30, 50 |
| Poles: | 4 |
| Family / Style: | BR |
| Interrupt Rating DC: | 10 kA |
| Volts AC: | 120, 240 |
| Poles: | 4 |
| Interrupt Rating DC: | 10 kA |
| Amps: | 30, 50 |
| Family / Style: | BR |