Horizontal, Bracketed Grid Strap, 1 Row, 500mm

Item #: 0271324

Cat #: P2G1R5

UPC: 783510318642

$ 103.73 EA
Company wide:
0 in stock
Documents & Guides
ProLine G2 Horizontal, Bracket-Mount Grid Strap, 1 Row, 500mm

Overview

ProLine G2 Horizontal, Bracket-Mount Grid Strap, 1 Row, 500mm
Also known as: 783510318642, P2G1R5, HOFP2G1R5

Specifications

Material: Steel
Material: Steel