GRID STRAP 3ROW 900MM

Item #: 0271310

Cat #: P2G3R9

UPC: 783510318840

$ 207.69 EA
Company wide:
0 in stock
Documents & Guides
HOF P2G3R9 GRID STRAP 3ROW 90

Overview

HOF P2G3R9 GRID STRAP 3ROW 90
Also known as: 783510318840, P2G3R9, HOFP2G3R9

Specifications

Type: Grid Strap
Width: 0.940 in
Material: Steel
Height: 2.950 in
Depth: 29.130 in
Type: Grid Strap
Material: Steel
Depth: 29.130 in
Width: 0.940 in
Height: 2.950 in