HOF P2GARA6 ADJUSTABLE RACK R

Item #: 0271305

Cat #: P2GARA6

UPC: 783510318956

$ 220.98 EA
Company wide:
0 in stock
Documents & Guides
HOF P2GARA6 ADJUSTABLE RACK R

Overview

HOF P2GARA6 ADJUSTABLE RACK R
Also known as: 783510318956, P2GARA6, HOFP2GARA6

Specifications

Material: Steel
Width: 3.820 in
Height: 2.870 in
Depth: 20.040 in
Material: Steel
Height: 2.870 in
Width: 3.820 in
Depth: 20.040 in