
$ 136.45 EA
Company wide:
0
in stock
Documents & Guides
HOF P2GD5 DOOR BAR 500MM
Overview
HOF P2GD5 DOOR BAR 500MM
Also known as: 783510319038, P2GD5, HOFP2GD5
Specifications
| Material: | Steel |
| Height: | 0.860 in |
| Width: | 16.100 in |
| Depth: | 0.720 in |
| Material: | Steel |
| Width: | 16.100 in |
| Height: | 0.860 in |
| Depth: | 0.720 in |