ProLine G2 Vertical, Bracket-Mount Grid Strap, 3 Row

Item #: 0271291

Cat #: P2GV3R16

UPC: 783510319113

$ 245.13 EA
Company wide:
0 in stock
Documents & Guides
ProLine G2 Vertical, Bracket-Mount Grid Strap, 3 Row, 1600mm

Overview

ProLine G2 Vertical, Bracket-Mount Grid Strap, 3 Row, 1600mm

ProLine G2 Grid Straps can be used to create a mounting or support network within the frame. The Grid Straps are furnished in pairs and available in three designs: full-height vertical, horizontal with mounting brackets, and single-piece horizontal with integrated tabs. Horizontal Grid Straps can be mounted front-to-back between frame verticals (depth-mounted), side-to-side between frame verticals or depth-mounted Grid Straps (width-mounted), or even vertically between Grid Straps. Vertical Grid Straps are used to span the full height of an enclosure.

Also known as: 783510319113, P2GV3R16, HOFP2GV3R16

Specifications

Material: Steel
Material: Steel