ProLine G2 Vertical, 3 Row, 600mm

Item #: 0271288

Cat #: P2GV3R6

UPC: 783510319151

$ 89.48 EA
Company wide:
0 in stock
Documents & Guides
ProLine G2 Vertical, Bracket-Mount Grid Strap, 3 Row, 600mm

Overview

ProLine G2 Vertical, Bracket-Mount Grid Strap, 3 Row, 600mm
Also known as: 783510319151, P2GV3R6, HOFP2GV3R6

Specifications

Material: Steel
Material: Steel