ProLine G2 Full Mounting Subpanel, 67x60
Item #: 0271247
Cat #: P2P1816G
UPC: 783510324148
$ 613.41 EA
Company wide:
0
in stock
Documents & Guides
ProLine G2 Full Mounting Subpanel, Material: Galvanized Steel, Dimensions: 67.2" x 60.2"
Overview
ProLine G2 Full Mounting Subpanel, Material: Galvanized Steel, Dimensions: 67.2" x 60.2"
The ProLine G2 Subpanel is part of the new patent pending EZ-Load Mounting System which was designed to maximize space utilization and to make loading the subpanel faster and safer by providing a variety of loading options. The EZ-Load Glide Blocks can be used to load a subpanel vertically from the front, rear or side. Additionally, they can be used to load the subpanel horizontally—a new method for a more controlled option to load a subpanel into a modular enclosure.
Also known as: 783510324148, P2P1816G, HOFP2P1816G
Specifications
| Material: | Steel |
| Material: | Steel |