ProLine G2 Full Mounting Subpanel, 1800x600

Item #: 0271242

Cat #: P2P186G

UPC: 783510324223

$ 396.06 EA
Company wide:
0 in stock
Documents & Guides
ProLine G2 Full Mounting Subpanel, Material: Glavanized Steel, Fits Frame: 1800 x 600 mm, Dimensions: 67.2" x 20.8"

Overview

ProLine G2 Full Mounting Subpanel, Material: Glavanized Steel, Fits Frame: 1800 x 600 mm, Dimensions: 67.2" x 20.8"

The ProLine G2 Subpanel is part of the new patent pending EZ-Load Mounting System which was designed to maximize space utilization and to make loading the subpanel faster and safer by providing a variety of loading options. The EZ-Load Glide Blocks can be used to load a subpanel vertically from the front, rear or side. Additionally, they can be used to load the subpanel horizontally—a new method for a more controlled option to load a subpanel into a modular enclosure.

Also known as: 783510324223, P2P186G, HOFP2P186G

Specifications

Material: Steel
Material: Steel