ProLine G2 Full Mounting Subpanel, 75x68

Item #: 0271231

Cat #: P2P2018G

UPC: 783510324346

$ 764.35 EA
Company wide:
0 in stock
Documents & Guides
ProLine G2 Full Mounting Subpanel, Material: Steel, Fits Frame: 2000 x 1800 mm, Dimensions: 75" x 68"

Overview

ProLine G2 Full Mounting Subpanel, Material: Steel, Fits Frame: 2000 x 1800 mm, Dimensions: 75" x 68"

The PROLINE G2 Subpanel is part of the new patent pending EZLoad Mounting System which was designed to maximize space utilization and to make loading the subpanel faster and safer by providing a variety of loading options. The EZ-Load Glide Blocks can be used to load a subpanel vertically from the front, rear or side. Additionally, they can be used to load the subpanel horizontally—a new method for a more controlled option to load a subpanel into a modular enclosure.

Also known as: 783510324346, P2P2018G, HOFP2P2018G

Specifications

Height: 75 in
Width: 68 in
Material: Steel
Height: 75 in
Material: Steel
Width: 68 in