SUR XR-12208 EXIT SIGN

Item #: 0271130

Cat #: XR12208

UPC: 662400107491

Company wide:
0 in stock
Documents & Guides
SUR XR-12208 EXIT SIGN

Overview

SUR XR-12208 EXIT SIGN
Also known as: 662400107491, XR12208, SURXR12208

Specifications

Wattage: 54
Color: White
Material: Steel
Volts DC: 12
Light Technology: Incandescent
Volts AC Range: 120 - 277
Wattage: 54
Material: Steel
Light Technology: Incandescent
Color: White
Volts DC: 12
Volts AC Range: 120 - 277