Conn WT 15A 125V 2P3W Str YL

Item #: 0271119

Cat #: 15W47

UPC: 040893630946

$ 44.93 EA
Company wide:
42 in stock
Documents & Guides
Eaton Arrow Hart watertight straight blade connector,#18-10 AWG,15A,Industrial,125V,Back wire,Yellow,Nickel-plated brass,IP67,Santoprene thermoplastic elastomer,5-15R,Two-pole,three-wire,grounding,Screw,0.30-0.65" in dia,Thermoplastic,Bulk

Overview

Eaton Arrow Hart watertight straight blade connector,#18-10 AWG,15A,Industrial,125V,Back wire,Yellow,Nickel-plated brass,IP67,Santoprene thermoplastic elastomer,5-15R,Two-pole,three-wire,grounding,Screw,0.30-0.65" in dia,Thermoplastic,Bulk

Arrow Hart's broad line of straight blade watertight devices provide superior watertight protection. These versatile products are ideal for food processing plants, oil refineries or chemical processing plants anywhere that moisture, dirt or corrosive elements may be a factor.

Also known as: 040893630946, 15W47, CWD15W47

Specifications

Amps: 15
Volts AC: 125
NEMA Configuration: 5-15R
Color: Yellow
Amps: 15
NEMA Configuration: 5-15R
Volts AC: 125
Color: Yellow