Plug WT 15A 125V 2P3W Str YL

Item #: 0271117

Cat #: 14W47

UPC: 040893630953

$ 33.37 EA
Company wide:
69 in stock
Documents & Guides
Eaton Arrow Hart watertight straight blade plug,#18-10 AWG,15A,Industrial,125V,Back wire, Yellow, Nickel-plated brass,IP67,Santoprene thermoplastic elastomer,5-15P,Two-pole,three-wire,grounding,Screw,0.30-0.65" in diameter, Thermoplastic, Bulk

Overview

Eaton Arrow Hart watertight straight blade plug,#18-10 AWG,15A,Industrial,125V,Back wire, Yellow, Nickel-plated brass,IP67,Santoprene thermoplastic elastomer,5-15P,Two-pole,three-wire,grounding,Screw,0.30-0.65" in diameter, Thermoplastic, Bulk

Arrow Hart's broad line of straight blade watertight devices provide superior watertight protection. These versatile products are ideal for food processing plants, oil refineries or chemical processing plants anywhere that moisture, dirt or corrosive elements may be a factor.

Also known as: 040893630953, 14W47, CWD14W47

Specifications

NEMA Configuration: 5-15P
Amps: 15
Volts AC: 125
NEMA Configuration: 5-15P
Volts AC: 125
Amps: 15