
Power Distribution Block, Modular Design, Dual Rated
Item #: 0271095
Cat #: LDA-11-500
UPC: 783669595017
$ 173.85 EA
Company wide:
0
in stock
Snapbloc Power Distribution Block, Modular Design, Dual Rated, Line Conductor Range 500-4, Load Range 500-4, 1 Port Per Pole Line Side, 1 Port Per Pole Load Side, Adder Block, UL, CSA, Includes Cover
Overview
Snapbloc Power Distribution Block, Modular Design, Dual Rated, Line Conductor Range 500-4, Load Range 500-4, 1 Port Per Pole Line Side, 1 Port Per Pole Load Side, Adder Block, UL, CSA, Includes Cover
Also known as: 783669595017, LDA-11-500, ILSLDA11500
Features & Benefits
- Modular design simplifies stocking. Combine any number of blocks with multiple conductor ranges for the specific configuration required for the job
- Unique locking feature allows individual blocks to be combined quickly without special tools
- suitable for use with copper and aluminum conductors in any combination
- Individual blocks supplied in a variety of configurations with one or two main ports and four, six, or twelve taps
Specifications
| Color: | Blue |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 4 - 500 |
| Color: | Blue |
| Allowable Gauge Range: | 4 - 500 |
| Standards: | California Proposition 65 |