Halogen Linear Lamp, Double-Ended, T3, 500W, 130V

Item #: 0271004

Cat #: 500T3Q/CL

UPC: 046135589973

Company wide:
0 in stock
Documents & Guides
Halogen Linear Lamp, Double-Ended, 500 Watt, 130 Volt, Bulb: T3 (Tubular), Base: Recessed Single Contact (R7s), Lumens: 8750, CRI: 100, Color Temperature: 3000K, Standard Case Qty: 20 *Sylvania Part # 58997*

Overview

Halogen Linear Lamp, Double-Ended, 500 Watt, 130 Volt, Bulb: T3 (Tubular), Base: Recessed Single Contact (R7s), Lumens: 8750, CRI: 100, Color Temperature: 3000K, Standard Case Qty: 20 *Sylvania Part # 58997*

Sylvania SYL500T3Q/CL130V is a 500 watt - 120 volt tungsten halogen, double-ended T3 quartz lamp.

Also known as: 046135589973, 500T3Q/CL, SYL500T3QCL130V

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 500
Volts AC: 130
Shape: T3 (Tubular)
Color Rendering Index (CRI): 100
Lumens: 8750
Base: Recessed Single Contact (R7s)
Light Technology: Halogen
Color Temperature: 3000 (Warm White)
Volts AC: 130
Color Rendering Index (CRI): 100
Base: Recessed Single Contact (R7s)
Wattage: 500
Shape: T3 (Tubular)
Lumens: 8750
Light Technology: Halogen