
Handy Box, Depth: 1-7/8", 1/2" KOs, TS Bracket, Drawn, Metallic
Item #: 0270978
Cat #: 662
UPC: 050169006627
$ 22.60 EA
Company wide:
786
in stock
Documents & Guides
TS Bracket, Handy Box, Drawn, Metallic. Dimensions: 4" x 2". Depth: 1-7/8". Side Knockouts: (5) 1/2". Bottom Knockouts: (3) 1/2". Cubic Inches: 13.0". Setback: 1/2".
Overview
TS Bracket, Handy Box, Drawn, Metallic. Dimensions: 4" x 2". Depth: 1-7/8". Side Knockouts: (5) 1/2". Bottom Knockouts: (3) 1/2". Cubic Inches: 13.0". Setback: 1/2".
Drawn construction with raised ground and "TS" side-mount bracket 4 in. x 2 in., 1-7/8 in. deep Supplied with eight 1/2 in. knockouts 13.0 cu. in. capacity Acceptable for use in 2-hour fire rated walls
Also known as: 050169006627, 662, RAC662
Features & Benefits
- Drawn construction with raised ground and "TS" side-mount bracket
- 4 in. x 2 in., 1-7/8 in. deep
- Supplied with eight 1/2 in. knockouts
- 13.0 cu. in. capacity
- Acceptable for use in 2-hour fire rated walls
Specifications
| Depth: | 1 7/8 in |
| Knockout Diameter: | 1/2 in |
| Mounting: | Bracket, Screw On, Nail On |
| Material: | Steel |
| Cubic Inches: | 13 in³ |
| Depth: | 1 7/8 in |
| Mounting: | Bracket, Screw On, Nail On |
| Cubic Inches: | 13 in³ |
| Knockout Diameter: | 1/2 in |
| Material: | Steel |