1KVA 240X480-120 AL

Item #: 0270949

Cat #: T1000

UPC: 783472150250

$ 412.53 EA
Company wide:
0 in stock
Documents & Guides
SMT Series Open Style Aluminum Wound Transformer, 1000 VA, Primary Voltage 240 x 480, Secondary Voltage 120, 60 Hz, Primary Voltage 230 x 460 , Secondary Voltage 115, 50/60 Hz: Primary Voltage 220 x 440, Secondary Voltage 110z, 50/60 Hz

Overview

SMT Series Open Style Aluminum Wound Transformer, 1000 VA, Primary Voltage 240 x 480, Secondary Voltage 120, 60 Hz, Primary Voltage 230 x 460 , Secondary Voltage 115, 50/60 Hz: Primary Voltage 220 x 440, Secondary Voltage 110z, 50/60 Hz
Also known as: 783472150250, T1000, SOLT1000

Specifications

Type: Industrial Control, Transformer
Volt Amps: 1kVA
Secondary Voltage: 120, 115, 110
Primary Voltage: 240/480, 220/440, 230/460
Type: Industrial Control, Transformer
Secondary Voltage: 120, 115, 110
Volt Amps: 1kVA
Primary Voltage: 240/480, 220/440, 230/460