HOF P2RA19S18 PG2 RACK ANG 19

Item #: 0270916

Cat #: P2RA19S18

UPC: 783510326128

$ 328.44 EA
Company wide:
0 in stock
Documents & Guides
HOF P2RA19S18 PG2 RACK ANG 19

Overview

HOF P2RA19S18 PG2 RACK ANG 19
Also known as: 783510326128, P2RA19S18, HOFP2RA19S18

Specifications

Depth: 1.890 in
Type: Rack Angle
Material: Steel
Width: 2.560 in
Height: 67.300 in
Depth: 1.890 in
Material: Steel
Height: 67.300 in
Type: Rack Angle
Width: 2.560 in